Beli external harddisk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Verbatim Verbatim external hard disk
    Mulai

    Rp5.199.900

    Verbatim Verbatim external hard disk
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. Seagate Hard Disk BarraCuda 2.5 Inch (HDD)
    Mulai

    Rp2.299.900

    Seagate Hard Disk BarraCuda 2.5 Inch (HDD)
    Deskripsi:
    Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 2.5-inch HDDs—now available in capacities up to 5TB.Best-Fit ApplicationsLaptops Mobile storageExternal storage systems All-in-one PCsUltra-slim desktop PCs
    atribut:
    • Interface: SATA 6Gb/s
    • Recording Technology: SMR
    • Cache (MB): 128
    • Load/Unload Cycles: 600000
    • Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
    • Depth (mm): 100.35
    • Halogen Free: Yes
    • Height (mm): 7
    • Multi-Tier Caching TechnologyTM: Yes
    • Operating Temperature (°C): 0-60
    • RoHS Compliance: Yes
    • Width (mm): 69.85
  3. StarTech.com HDD / SSD Duplicator / 1: 1 / Stand-alone type / Clone copy No PC required / Backup & restore disk image management function / Hard disk drive duplicator
    Mulai

    Rp14.999.900

    StarTech.com HDD / SSD Duplicator / 1: 1 / Stand-alone type / Clone copy No PC required / Backup & restore disk image management function / Hard disk drive duplicator
    Deskripsi:
    Disk Image Library Manager: Manage multiple host disk images on the drive and create a disk image library for backup and restore. Stand-alone 1: 1 SATA hard drive copier drive replication mode ideal for system setup and deployment: 4 replication modes (system and files, all partitions, percentage copy and sector-by-sector <entire drive>). Copy speed of 6GB / min. SATA 3.0 (6 Gbps) LCD display. LED indicator | Steel housing. TAA compliant drive compatibility: Compatible with 2.5 / 3.5 inch SATA HDD / SSD of all capacities. Firmware upgrade. HDD rubber pad, 10cm, 51cm SATA cable included. Adapter for M.2 SATA (SAT32M225) sold separately LCD menu display: A library manager with a navigation menu that can be operated by pressing a button, allowing you to view, configure, and manage drives. HDD clone stand with selectable host drive backup to image library, library to host drive image restore, source drive to target drive clone, etc. StarTech.com's strengths: We have been developing products that have been selected by IT professionals for over 30 years. Free and indefinite response to questions and consultations regarding products by manufacturersImaging / cloning disk sectors and creating an exact replica of the source drive on another drive (used for digital forensics) Make accurate backup copies when data integrity is critical, such as during data recovery Duplicate hard drives with hidden partitions not detected by the disk duplication program Systems that use multiple unique drive images in multiple system configurations Builder / IT representative* When duplicating, the copy destination drive must be larger than the copy source drive.
    atribut:
    • Height (cm): 2.8
    • Input Current (A): 1.4
    • Length (cm): 12.9
    • Mass (g): 350
    • Operating Temperature (°C): 5 ~ 45
    • Output Current (A): 5
    • Power Consumption (W): 60
    • Storage Temperature (°C): -20 ~ -85
    • Width (mm): 77
  4. Orico External Hard Drive Enclosure
    Mulai

    Rp1.999.900

    Orico External Hard Drive Enclosure
    atribut:
    • Material: Aluminium Alloy
    • Compatible Disk Type: 2.5 and 3.5-inch SATA HDD / SSD
    • Installation: Removable tray, screwing.
    • Output Port: USB3.0 Type-B
    • Supported Systems: Windows / Mac / Linux
    • Transfer Rate: 5Gbps
  5. Seagate External Hardisk (HDD/Hardisk Eksternal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

    Seagate External Hardisk (HDD/Hardisk Eksternal)
    Deskripsi:
    Seagate® menawarkan solusi yang mudah digunakan saat Anda ingin menambahkan penyimpanan secara cepat ke komputer.
  6. Seagate Expansion External Hard Disk (HDD Portabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

    Seagate Expansion External Hard Disk (HDD Portabel)
    Deskripsi:
    In The Box:- HDD Expansion- Kabel USB3.0- Panduan
    atribut:
    • Transfer Rate (MB/s): Up to 120
    • OS Support: Windows 7 or Later; Mac OS X 10.12 or Later
  7. Western Digital New My Passport Hard Disk Eksternal (HDD Eksternal)
    Mulai

    Rp2.999.900

    Western Digital New My Passport Hard Disk Eksternal (HDD Eksternal)
    Deskripsi:
    - WD NEW My Passport memiliki kapasitas 1TB. - Warna Hitam. - Di desain dengan konsep yang unik karena di bagian bawahnya ada garis timbul. diagonal yang juga berfungsi sebagai grip agar Hard Disk tidak licin. - Kompatibel menggunakan USB 3.0, USB 2.0 yang lebih cepat dalam urusan transfer data (compatible with USB 2.0). - Sangat Cepat untuk mentransfer data-data penting - Proteksi Pasword dengan enkripsi hardware - Kompetibel di gunakan di : Windows 8, Windows 7 or Windows Vista, Mac OS X.
  8. Sandisk SSD Plus (Solid State Drive)
    Mulai

    Rp1.599.900

    Sandisk SSD Plus (Solid State Drive)
    Deskripsi:
    SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive1. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard3 status monitoring for your favorite media applications.
  9. Transcend Portable Hard Drives StoreJet 25H3
    Mulai

    Rp2.799.900

    Transcend Portable Hard Drives StoreJet 25H3
    Deskripsi:
    Transcend's StoreJet 25H3 ruggedized portable hard drive combines supreme shock-resistant qualities with the USB 3.1 Gen 1 interface, allowing for ultra-fast file transfers and the highest level of anti-shock protection. With up to 4TB storage capacity, the StoreJet 25H3 eliminates all fears of running out of storage.
    atribut:
    • Dimensions (mm): 131.8x80.8x16.3
    • USB type: micro USB to USB Type A
    • Connection Interface: USB 3.1 Gen 1
    • Capacity (gb): 1000
    • Storage Media: 2.5inch HDD
    • Operating Temperature (°C): 5 to 55
    • Operating Voltage (V): 5
  10. TAGPro Cangkul Gagang Kayu
    Mulai

    Rp109.900

    TAGPro Cangkul Gagang Kayu
    Deskripsi:
    Kepala cangkul terbuat dari plat baja ukuran 2mm dengan cat berkualitas sehingga membuat tampilan lebih bagus dan tidak akan berkarat. Handle kayu sonokeling/jati yang kuat dan halus serta presisi serta menyesuaikan genggaman standart.
    atribut:
    • Head Size (mm): 2
    • Handle Material: Kayu sonokeling/jati
    • Head Material: Plat Baja
    • Overall Length (cm): 80.0
    • Width (cm): 18
    • Height (cm): 24.0
  11. Ayam Cangkul Pacul Ayam + Gagang Cangkul Kayu
    Mulai

    Rp88.900

    Ayam Cangkul Pacul Ayam + Gagang Cangkul Kayu
    atribut:
    • Size (cm): 23x18
    • Handle Material: Kayu Sono Keling
  12. Lexar SSD 2.5inch SATA III
    Mulai

    Rp889.900

    Lexar SSD 2.5inch SATA III
    Deskripsi:
    Improve your existing system's performance with the Lexar NS100 2.5Inch SATA III (6Gb/s) solid-state drive (SSD). This easy upgrade gives you faster boot-ups, application load times, and data transfers turning your old computer from dinosaur to dynamo with read speeds of Up to 550MB/s1. It is also cooler, quieter, and uses less battery life than a traditional hard disk drive.
    atribut:
    • Storage Temperature (°C): -40 to 85
  13. C-Mart Two-Way Pick-Hoe
    Mulai

    Rp98.900

    C-Mart Two-Way Pick-Hoe
    Deskripsi:
    -Carbon steel heated treated.-For gardening, growing vegetables, ornamental plants, and caring for the garden.
    atribut:
    • Size (mm): 370
    • Flat Hoe Size (cm): 10.5x5
    • Sharp Hoe Size (cm): 9x0.8
    • Handle Material: Hard wood
  14. Transcend Portable Hard Drives StoreJet 25A3
    Mulai

    Rp2.799.900

    Transcend Portable Hard Drives StoreJet 25A3
    Deskripsi:
    Rugged durability doesn't always come at the expense of style. The StoreJet 25A3 external hard drive offers an impressive level of anti-shock protection without sacrificing its slender good looks. This feature-packed hard drive is equipped with a USB 3.1 Gen 1 interface, a multifunction button, and up to 2TB of storage capacity.
    atribut:
    • Dimensions (mm): 130.6x80.1x15
    • USB type: micro USB to USB Type A
    • Connection Interface: USB 3.1 Gen 1
    • Storage Media: 2.5inch HDD
    • Operating Temperature (°C): 5 to 55
    • Operating Voltage (V): 5
  15. ESCO Wooden handle (for hoe)
    Mulai

    Rp879.900

    ESCO Wooden handle (for hoe)
    Deskripsi:
    Durable with carefully selected oak. For hoe
    atribut:
    • AS ONE Part Number: 65-2165-73
  16. TAGPro Full Coating Iron Handle Hoe (Cangkul)
    Mulai

    Rp209.900

    TAGPro Full Coating Iron Handle Hoe (Cangkul)
    Deskripsi:
    Kepala cangkul terbuat dari plat baja ukuran 2mm dengan cat full coating sehingga membuat tampilan lebih bagus dan tidak akan berkarat. Handle full besi dengan cat full coating yang kuat dan halus serta presisi serta menyesuaikan genggaman standar.
    atribut:
    • Head Size (mm): 2
    • Handle Material: Besi
    • Head Material: Plat Baja
    • Overall Length (cm): 80.0
    • Width (cm): 19
    • Height (cm): 24.0
  17. WESTWARD Machete
    Mulai

    Rp589.900

    WESTWARD Machete
    Deskripsi:
    The long, broad blade of machetes clears undergrowth to maintain paths, slices through stalks and stems to harvest crops, and removes twigs and small branches. Their short handle allows one-handed control to wield the blade, leaving the other hand free to stabilize or gather materials being cut.
    atribut:
    • Application: For Clearing Brush
    • Blade Finish: Painted
    • Product Type: Machete
    • Blade Material: Steel
    • Handle Material: Plastic
    • Non-Sparking: No
    • Blade Design: Straight
    • Cutting Edge Length (inch): 10 1/2
    • Includes: Sheath
    • Overall Length (inch): 17
    • Second Side Blade Edge Type: Serrated
    • Sickle Hook: No
    • Single or Double Edged: Double Edge
    • UNSPSC: 27112001
Daftar Harga external harddisk Terbaru October 2026
Verbatim Verbatim external hard diskRp5.199.900
Seagate Hard Disk BarraCuda 2.5 Inch (HDD)Rp2.299.900
StarTech.com HDD / SSD Duplicator / 1: 1 / Stand-alone type / Clone copy No PC required / Backup & restore disk image management function / Hard disk drive duplicatorRp14.999.900
Orico External Hard Drive EnclosureRp1.999.900
Seagate External Hardisk (HDD/Hardisk Eksternal)Rp5.499.900
Seagate Expansion External Hard Disk (HDD Portabel)Rp3.099.900
Western Digital New My Passport Hard Disk Eksternal (HDD Eksternal)Rp2.999.900
Sandisk SSD Plus (Solid State Drive)Rp1.599.900
Transcend Portable Hard Drives StoreJet 25H3Rp2.799.900
TAGPro Cangkul Gagang KayuRp109.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)